Shop All Hand Soaps
Soapbox
Hand Soap, Vanilla and Lily Blossom, 12 oz Pump Bottle, PK12
Mfr # 00679
Zoro # G8286016
product price: $60.25
/pk 12, $5.02/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Vanilla and Lily Blossom
- Application Hand
- Hygiene Form Viscous Liquid
- Packaging Type Pump Bottle
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soapbox
- MFR # 00679
- Zoro # G8286016
- Country of Origin United States
- Category Hand Soaps
Details
Fragrance | Vanilla and Lily Blossom |
Item | Personal Soaps |
Application | Hand |
Hygiene Form | Viscous Liquid |
Packaging Type | Pump Bottle |
Capacity | 12 oz |
Weight | 12.25 lbs |
Color | Brown |
Dirt Types | Grime |
Description
SOAP = HOPE. Change the world -- choose a soap that matters. With each purchase, a bar of soap is provided to someone in need either locally or abroad. Made with thoughtfully selected, naturally derived ingredients and offer unique, soothing aromas to calm your body and mind. Removing daily grime from your hands is a must for hand soap, but that shouldn't mean stripping away moisture. Infused with hydrating shea butter and aloe vera that will leave your hard-working hands feeling clean and nourished with every wash. Vegan soap is cruelty-free, gluten-free and free of harsh chemicals and parabens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA RITUALS Shampoo, 4PK (HA-SPAR-031)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- SOFTSOAP Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle, PK6 (US04206A)
- AMAZING GOOP 16oz Orange with Pumice (549CI)
- L.H. DOTTIE L.H. Dottie Tuf-Towel Waterless Hand Cleaner, 6PK (TT75)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- PURELL Hand Soap, Healthy Soap, PK8 (4171-08)
- SOFTSOAP Softsoap Milk And Honey Liquid Hand Soap 7.6 fl. oz. Bottles, PK6 (US04965A)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle (651311)
- Soapbox Hand Soaps