Shop All Storage Tanks
Snyder Industries
Storage Tank, Vertical Open Top, 300 Gal.
Mfr # 5750000N97206
Zoro # G1090187
product price: $1,835.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,835.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 330 gal
- Tank Style Vertical
- Dia. (In.) 47 in
- Construction Material HDPE
- Overall Height 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 5750000N97206
- Zoro # G1090187
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 47 in |
Overall Height | 63 in |
Height (In.) | 63 in |
Overall Width | 47 in |
Overall Depth | 47 in |
Tank Bottom Dia. (In.) | 42 in |
Manufacturers Warranty Length | 3 yr |
Overall LxDia. | 47 in x 47 in / 47 in |
Overall HxDia. | 63 in x 47 in |
Overall Diameter | 47 in |
Overall Dimensions | 63 in H x 47 in W x 47 in L x 47 in Dia. |
Width (in) | 47 in |
Height (in) | 63 in |
Length (in) | 47 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 330 gal, Overall Depth 47 in, Overall Diameter 47 in, Overall Height 63 in, Overall Width 47 in, Standards FDA Approved, NSF, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Open Top, Maximum Operating Temperature 130 Degrees F, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/2 HP 2 in. Auto Submersible Sewage Pump 115V Tether (3BB88)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 16 Foot Length, Rated up to 13 Amps (SA-2359-5)
- HONEYWELL THERMAL SOLUTIONS C7061A1020 115/230V Dynamic Self (C7061A1020)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 100 Gal. (1200000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 30 Gal. (1080000N95005)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. (1400000N95005)
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 275 Gal (5740102N95705)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95004)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 300 Gal. (1320000N95004)
- WATER WORKER WATER WORKER HT-20B Well Tank, 20 gal Capacity, 1 in FNPT (HT-20B)
- Snyder Industries Storage Tanks