Shop All Storage Tanks
Snyder Industries
Storage Tank, Vertical Closed Top, 35 Gal.
Mfr # 1000110N97207
Zoro # G0837033
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank (Gal.) 35 gal
- Tank Style Vertical
- Dia. (In.) 22 in
- Construction Material HDPE
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 1000110N97207
- Zoro # G0837033
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 22 in |
Overall Height | 36 in |
Height (In.) | 36 in |
Overall Width | 21 3/4 in |
Overall Depth | 21 3/4 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 18 in |
Fill Opening Dia. (In.) | 6 in |
Fill Opening Diameter | 6 in |
Overall Diameter | 22 in |
Fill Cap Diameter | 6 in |
Drain Opening Diameter | 1 in |
Description
Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 1 in, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 35 gal, Overall Depth 21 3/4 in, Overall Diameter 22 in, Overall Height 36 in, Overall Width 21 3/4 in, Standards ASTM D1998, FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Cast Iron 1/2 HP Submersible Sump Pump (Non-Automatic) (98-0002)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF3000-QA-BOX)
- LINCOLN LUBRICATION Siphon Gun (5983)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 1 Gal (WMH-A-C-06-1)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 30 Gal. (1080000N95005)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95004)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97205)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97206)
- CENTRIPRO Diaphragm Tank, Butyl Rubber, 13.9 gal (T45P)
- Snyder Industries Storage Tanks