Shop All Storage Tanks
Snyder Industries
Storage Tank, Vertical Closed Top, 200 Gal
Mfr # 5720100N97207
Zoro # G1561016
product price: $1,449.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 200 gal
- Tank Style Vertical
- Dia. (In.) 40 in
- Construction Material HDPE
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 5720100N97207
- Zoro # G1561016
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 40 in |
Overall Height | 57 in |
Height (In.) | 57 in |
Overall Width | 40 in |
Overall Depth | 40 in |
Fill Opening Dia. (In.) | 14 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 36 in |
Fill Cap Diameter | 14 in |
Fill Opening Diameter | 14 in |
Overall Diameter | 40 in |
Drain Opening Diameter | 2 in |
Description
Storage Tank, Drain Connection Gender Female, Drain Connection Type TxT, Drain Opening Diameter 2 in, Fill Opening Diameter 14 in, Frame Material Not Applicable, Graduation Mark Increments 25 gal, Liquid Storage Capacity 200 gal, Overall Depth 40 in, Overall Diameter 40 in, Overall Height 57 in, Overall Width 40 in, Standards ASTM D1998, FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces Crane-Deming 88459 (88459SP)
- PIUSI Hand Operated Drum Pump, 9 ft. 9" Hose L (F00332A3A)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- WATER WORKER WATER WORKER HT-20B Well Tank, 20 gal Capacity, 1 in FNPT (HT-20B)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 15Gal (1100001C95002)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97207)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 30 Gal. (1090000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- Snyder Industries Storage Tanks