Shop All Storage Tanks
Snyder Industries
Storage Tank, Horizontal Leg, 60 Gal.
Mfr # 1060000N95003
Zoro # G2806054
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank (Gal.) 60 gal
- Tank Style Horizontal Leg
- Dia. (In.) 23 in
- Construction Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 1060000N95003
- Zoro # G2806054
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 23 in |
Overall Height | 26 in |
Height (In.) | 26 in |
Overall Width | 38 1/2 in |
Overall Depth | 39 in |
Length (In.) | 39 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Dia. (In.) | 6 in |
Fill Opening Diameter | 6 in |
Overall Diameter | 22 7/8 in |
Fill Cap Diameter | 6 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 5 gal, Liquid Storage Capacity 60 gal, Overall Depth 39 in, Overall Diameter 22 7/8 in, Overall Height 26 in, Overall Width 38 1/2 in, Standards FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- TACO Aquastat, Temperature (563-2)
- FLOJET Double Diaphragm Pump, Acetal, Air Operated, Viton, 2.5 GPM (N5100020G)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97207)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97205)
- YORK Accumulator Tank, 7/8", 60 oz. (S1-026-34090-000)
- Snyder Industries Storage Tanks