Shop All Storage Tanks
Snyder Industries
Storage Tank, Horizontal Leg, 300 Gal.
Mfr # 1320000N95003
Zoro # G2225870
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,214.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 300 gal
- Tank Style Horizontal Leg
- Dia. (In.) 38 in
- Construction Material HDPE
- Overall Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snyder Industries
- MFR # 1320000N95003
- Zoro # G2225870
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 38 in |
Overall Height | 43 in |
Height (In.) | 43 in |
Overall Width | 72 3/8 in |
Overall Depth | 72 in |
Manufacturers Warranty Length | 3 yr |
Length (In.) | 72 in |
Fill Opening Dia. (In.) | 10 in |
Overall Diameter | 38 in |
Fill Cap Diameter | 10 in |
Fill Opening Diameter | 10 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 10 in, Frame Material Not Applicable, Graduation Mark Increments 20 gal, Liquid Storage Capacity 300 gal, Overall Depth 72 in, Overall Diameter 38 in, Overall Height 43 in, Overall Width 72 3/8 in, Standards FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- DAYTON Hand Drum Pump, Piston, PVC, 1-1/4In OD (2UY14)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 172 GPM (PD20A-AAP-STT-B)
- DAYTON Motor (PP2LTAB21SBG)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. (1400000N95005)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97207)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- Snyder Industries Storage Tanks