Shop All Storage Tanks
Snyder Industries
Storage Tank, Horizontal, Closed Top, 25Gal
Mfr # 1140001C95002
Zoro # G0924603
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank (Gal.) 25 gal
- Tank Style Saddle Tank
- Dia. (In.) 18 in
- Construction Material HDPE
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snyder Industries
- MFR # 1140001C95002
- Zoro # G0924603
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 18 in |
Overall Height | 16 in |
Height (In.) | 16 in |
Overall Width | 36 in |
Overall Depth | 17 1/2 in |
Manufacturers Warranty Length | 3 yr |
Length (In.) | 36 in |
Fill Opening Dia. (In.) | 6 in |
Overall Diameter | 18 in |
Fill Cap Diameter | 6 in |
Overall Dimensions | 16 in H x 36 in W x 17 1/2 in L x 18 in Dia. |
Fill Opening Diameter | 6 in |
Overall LxDia. | 17 1/2 in x 36 in / 18 in |
Overall HxDia. | 16 in x 18 in |
Length (in) | 17 1/2 in |
Height (in) | 16 in |
Width (in) | 36 in |
Fill Opening Diameter (in) | 6 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 1 gal, Liquid Storage Capacity 25 gal, Overall Depth 17 1/2 in, Overall Diameter 18 in, Overall Height 16 in, Overall Width 36 in, Standards ASTM D1998, FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Spring Coupler (806168-001)
- LIBERTY PUMPS Crawl Space Sump Basin and Cover (K001308)
- ZOELLER SUB SEWAGE PUMP 1/2HP CI (1263-0001)
- LITTLE GIANT PUMP 1/200 HP PP Submersible Magnetic Drive Pump 115V 1/2" OD (588205)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 100 Gal. (1200000N95003)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 30 Gal. (1000100N97203)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 15Gal (1100001C95002)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 120 Gal. (5700000N97208)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97206)
- RHEEM-RUUD Commercial Storage Tank, 80 gal, Insulated (ST80)
- Snyder Industries Storage Tanks