Shop All Storage Tanks
Snyder Industries
Storage Tank, Horizontal, Closed Top, 15Gal
Mfr # 1100001C95002
Zoro # G1040505
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 15 gal
- Tank Style Saddle Tank
- Dia. (In.) 14 in
- Construction Material HDPE
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 1100001C95002
- Zoro # G1040505
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 14 in |
Overall Height | 14 in |
Height (In.) | 14 in |
Overall Width | 32 in |
Overall Depth | 14 in |
Manufacturers Warranty Length | 3 yr |
Length (In.) | 32 in |
Fill Opening Dia. (In.) | 6 in |
Overall Diameter | 14 in |
Fill Opening Diameter | 6 in |
Fill Cap Diameter | 6 in |
Description
Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 6 in, Frame Material Not Applicable, Graduation Mark Increments 2 gal, Liquid Storage Capacity 15 gal, Overall Depth 14 in, Overall Diameter 14 in, Overall Height 14 in, Overall Width 32 in, Standards ASTM D1998, FDA Compliant 177.1520, NSF/ANSI 61, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-06)
- ECO-FLO Vertical Piggyback Float Switch, 10 ft (EFVSWPLG)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34-SSV)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97206)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 30 Gal. (1090000N95003)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 525 Gal. (1400000N95005)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- Snyder Industries Storage Tanks