Shop All Storage Tanks
Snyder Industries
Storage Tank, Closed Top, Vertical, 500 Gal
Mfr # 5780102N95705
Zoro # G8541635
product price: $5,690.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,690.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 500 gal
- Tank Style Vertical Double Wall
- Dia. (In.) 53 in
- Construction Material High Density Polyethylene
- Height (In.) 80 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 5780102N95705
- Zoro # G8541635
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 53 in |
Height (In.) | 80 3/4 in |
Tank Bottom Dia. (In.) | 49 in |
Fill Opening Dia. (In.) | 12 in |
Manufacturers Warranty Length | 3 yr |
Width | 53 in |
Height | 81 in |
Details
Item | Storage Tank |
Tank (Gal.) | 500 gal |
Tank Style | Vertical Double Wall |
Construction Material | High Density Polyethylene |
Wall Thickness (In.) | 1/4 nominal |
Max. Temp. (F) | 100 Degrees F |
Tank (L) | 1,892 L |
Connection (In.) | 2 |
Max. Working Pressure (PSI) | Atmospheric |
Type | Closed Top |
Includes | Level Guage |
Features | Double Wall, UV Stabilized for use Outdoors |
Agency Compliance | CFR 40-279.22 |
Fitting Type | Polyproylene |
Tank Capacity | 500 gal |
Description
Storage Tank, Closed Top, Vertical Double Wall, Tank (Gal.) 500, Dia. (In.) 53, Height (In.) 80-3/4, Tank Bottom Dia. (In.) 49, Fill Opening Dia. (In.) 12, Connection (In.) 2, Fitting Type Polyproylene, Wall Thickness (In.) 1/4 nominal, Tank (L) 1892, Max. Working Pressure (PSI) Atmospheric, Construction Material High Density Polyethylene, Max. Temp. (F) 100, Agency Compliance CFR 40-279.22, Features Tank-In-A-Tank System Providing 120 Percent Containment And Level Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VB1016-HY2-FC2A00)
- TACO Cartridge, For 4JB24, 4PC94 (009-021RP)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36304K-80)
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 100 Gal. (1200000N95003)
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 120 Gal (5700102N95705)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97206)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 30 Gal. (1080000N95005)
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 275 Gal (5740102N95705)
- CAMPBELL TFP51-LF Well System Pressure Low Lead Tank Fitting (CA5049)
- Snyder Industries Storage Tanks