Shop All Storage Tanks
Snyder Industries
Storage Tank, Closed Top, Vertical, 360 Gal
Mfr # 5760102N95705
Zoro # G3611133
product price: $5,550.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,550.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 360 gal
- Tank Style Vertical Double Wall
- Dia. (In.) 53 in
- Construction Material High Density Polyethylene
- Overall Height 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 5760102N95705
- Zoro # G3611133
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 53 in |
Overall Height | 59 in |
Height (In.) | 62 1/4 in |
Overall Width | 48 in |
Fill Opening Dia. (In.) | 12 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 49 in |
Height (in) | 62 1/4 in |
Overall Dimensions | 62 1/4 in H |
Overall HxDia. | 62 1/4 in |
Fill Opening Diameter (in) | 12 in |
Description
Storage Tank, Closed Top, Vertical Double Wall, Tank (Gal.) 360, Dia. (In.) 53, Height (In.) 62-1/4, Tank Bottom Dia. (In.) 49, Fill Opening Dia. (In.) 12, Connection (In.) 2, Fitting Type Polyproylene, Wall Thickness (In.) 1/4 nominal, Tank (L) 1362, Max. Working Pressure (PSI) Atmospheric, Construction Material High Density Polyethylene, Max. Temp. (F) 100, Agency Compliance CFR 40-279.22, Features Tank-In-A-Tank System Providing 120 Percent Containment And Level Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS SPDT MegaMaster Float Switch (75MGMSPDT)
- STENNER Pump Fixed Rate 45MP5 50GPD 25Psi 3/8"W (45MFL5A3SUAA)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6519)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97206)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97205)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 100 Gal. (1200000N95003)
- SNYDER INDUSTRIES Storage Tank, Closed Top, Vertical, 275 Gal (5740102N95705)
- AQUARIUS Aquarius Tank 5/16” Wall - Natural, 55Gal (01-28653)
- Snyder Industries Storage Tanks