Shop All Storage Tanks
Snyder Industries
Storage Tank, Closed Top, Vertical, 120 Gal
Mfr # 5700102N95705
Zoro # G3612332
product price: $2,681.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,681.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 120 gal
- Tank Style Vertical Double Wall
- Dia. (In.) 33 3/4 in
- Construction Material High Density Polyethylene
- Overall Height 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # 5700102N95705
- Zoro # G3612332
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 33 3/4 in |
Overall Height | 51 in |
Height (In.) | 51 1/8 in |
Overall Width | 30 in |
Tank Bottom Dia. (In.) | 31 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Dia. (In.) | 12 in |
Width | 34 in |
Height | 51 in |
Overall HxDia. | 51 1/8 in |
Fill Opening Diameter (in) | 12 in |
Overall Dimensions | 51 1/8 in H |
Height (in) | 51 1/8 in |
Description
Storage Tank, Closed Top, Vertical Double Wall, Tank (Gal.) 120, Dia. (In.) 33-3/4, Height (In.) 51-1/8, Tank Bottom Dia. (In.) 31, Fill Opening Dia. (In.) 12, Connection (In.) 2, Fitting Type Polyproylene, Wall Thickness (In.) 1/4 nominal, Tank (L) 454, Max. Working Pressure (PSI) Atmospheric, Construction Material High Density Polyethylene, Max. Temp. (F) 100, Agency Compliance CFR 40-279.22, Features Tank-In-A-Tank System Providing 120 Percent Containment And Level Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 115/208-230, 1 Phase, Flange Connection (179276LF)
- ARO Spool (93085)
- ZOELLER Effluent Pump, 1hp, 10.2A (D165)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 360 Gal (5760100N97206)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 300 Gal. (1320000N95004)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95003)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 15Gal (1100001C95002)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97206)
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- PEABODY ENGINEERING Pump Containment Enclosure w/Cover, Holds 1 Pump, Blue (253-31187)
- Snyder Industries Storage Tanks