Shop All Bulk Containers
Snyder Industries
Blue ASM Insulated Bin, Plastic
Mfr # PB30
Zoro # G2239277
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,717.99
Free 30-Day Returns
Key Features
- Overall L x W x H 49 in x 43 in x 43 in
- Color Blue
- Load Capacity 2,000 lb
- Material Plastic
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snyder Industries
- MFR # PB30
- Zoro # G2239277
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall L x W x H | 49 in x 43 in x 43 in |
Overall Length | 43 |
Overall Width | 43 in |
Overall Height | 43 in |
Folded Width | 49 1/2 in |
Folded Length | 43 in |
Folded Height | 43 1/2 in |
Folded Depth | 43 in |
Inside Height | 32 in |
Inside Width | 26 in |
Folded WxDxH | 49 1/2 in x 43 in x 43 1/2 in |
Inside Length | 42 in |
Description
ASM Insulated Bin, Color Blue, Folded Depth 43 In., Folded Height 43 1/2 in, Folded Width 49 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 43 in, Overall Length 49 in, Overall Width 43 in, Stackable Yes, Volume Capacity 30 cu ft, Weight Capacity 2,000 lb, Collapsible Yes, Includes Lid Yes, Bottom Inside Length 42 in, Bottom Inside Width 36 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Inside Height 32 in
Restrictions
- WARNING: This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- BUCKHORN Gray Attached Lid Container, Plastic, 45.63 gal Volume Capacity (AS3424201201000)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB2)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-110)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- Snyder Industries Bulk Containers