Shop All Bulk Containers
Snyder Industries
Blue ASM Insulated Bin, Plastic
Mfr # PB2
Zoro # G7872575
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 24 in x 30 in x 21 in
- Color Blue
- Load Capacity 2,000 lb
- Material Plastic
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snyder Industries
- MFR # PB2
- Zoro # G7872575
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall L x W x H | 24 in x 30 in x 21 in |
Overall Length | 24 in |
Overall Width | 30 in |
Overall Height | 21 in |
Folded Width | 30 in |
Folded Length | 24 in |
Folded Height | 21 in |
Folded Depth | 24 in |
Inside Length | 21 in |
Folded WxDxH | 30 in x 24 in x 21 in |
Inside Width | 11 in |
Inside Height | 14 in |
Description
ASM Insulated Bin, Color Blue, Folded Depth 24 In., Folded Height 21 in, Folded Width 30 in, Fork Entry 2-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 21 in, Overall Length 24 in, Overall Width 30 in, Volume Capacity 2 cu ft, Weight Capacity 2,000 lb, Collapsible Yes, Includes Lid Yes, Bottom Inside Length 21 in, Bottom Inside Width 11 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Inside Height 14 in
Restrictions
- WARNING: This product can expose you to chemicals including 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) (T60107)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB30)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4C)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- Snyder Industries Bulk Containers