Shop All Sleeping Bags & Cots
Snugpak
Snugpak TGSP-92261 Jungle Bag Right Hand Zip in Black
Mfr # TGSP-92261
Zoro # G003997397
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snugpak
- MFR # TGSP-92261
- Zoro # G003997397
- UPC # 8211650100022
- Country of Origin China
- Category Sleeping Bags & Cots
Description
A Lightweight adventure travel sleeping bag, with roll away mosquito net. The Jungle Bag has been adapted from the Travelpak Lite ( Outdoor Range) with the same weight and fill, as this bag, however we have introduced a roll away mosquito net which zips into the hood of the bag to cover the face keeping you bite free from unwanted flies and insects. Another useful feature of this bag is the square bottom and double zip system that allows the bag to be used as a quilt or blanket.
Color: Black.
Length: 86".
Chest: 60".
Pack Size: 6" x 6".
Comfort temperature: 45 F.
Low temperature: 36 F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover Asm Egine Rr (753-08286)
- KUSHLAN PRODUCTS Cement Mixer Stand, For 350WSB and 600W (Universal Stand)
- BIRD BARRIER Bird Shock Charger, 120V (BS-CP30)
- OREGON Speed Feed Trimmer Head, 3-3/4" (55-294)
- SNUGPAK Elite 3 Right Hand Zip in Olive (TGSP-92820)
- SNUGPAK Large Dri-Sak Original in Coyote Brown (TGSP-80DS01CB-LG)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- KAMP-RITE TENT COT Double Kwik Cot, (2) Person, 42x11x11" (FC321)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- SERENELIFE Solid Blue Double Sleeping Bag (SLSBBL)
- LANDWAVE LandWave LWSPB Starter Pack - Set of 2 Ramps and 1 Deck (LWSPB)
- Snugpak Camping Equipment