Shop All Camping Gear
Snugpak
Snugpak Jungle Bag Black LH Zip
Mfr # 92266
Zoro # G1049195
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 86.6 in
- Size Adult
- Minimum Temperature Rating 35.6°F
- Closure Type Zip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snugpak
- MFR # 92266
- Zoro # G1049195
- UPC # 8211650100039
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 86.6 in |
Size | Adult |
Details
Item | Sleeping Bag |
Color | Black |
Minimum Temperature Rating | 35.6°F |
Closure Type | Zip |
Maximum Temperature Rating | 44.6°F |
Outer Material | Micro Diamond |
Zip Closure Location | Left |
Description
The Snugpak Jungle Bag is ideal for tropical conditions and designed for compression packing for convenient travel. Engineered for maximum efficiency in hot and humid conditions, Travelsoft insulation also allows the Jungle Bag to pack smaller than a coconut. With its square foot design and full length zipper placement, the Jungle Bag can be opened out into a blanket to offer more versatility while traveling. The Jungle Bag also offers Microdiamond water repellent properties to keep you dry in inclement weather; Paratex fabric treatments offers antibacterial and anti-microbial properties to prevent odor and the spread of communicable disease. The Jungle Bag is equipped with a concealed roll away mosquito netting that can be zipped over the face, sealing the sleeping bag and offering you protection against mosquitos, biting insects, and snakes. The Jungle Bag provides an undisturbed night’s sleep when you’re out in the tropics; and for the times when you’re not in the tropics, the Jungle Bag is rated to 45 degrees Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- COMMAND Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo Medium - Blue (HA6BLMD)
- AP PRODUCTS AP Products 018-546 Clip On Wiper Seal W/2" Wiper (018-546)
- BLACK & DECKER High Performance Blower/Vac/Mulcher (BV6000)
- PEREGRINE OUTFITTERS 2 in. Dual Adjust Buckles (343964)
- COLEMAN Table Top 1 Burner Butane Camping Stove - Grey (2000037885)
- V & O WICK REPLACEMENT 1/2"" (L05)
- NITE IZE Reflective Cord, 50 ft (RR-04-50)
- CUSTOM LEATHERCRAFT RAINSUIT HVY WT MEDIUM GREEN 3PC (R131M)
- TEAR-AID Fabric Repair Type A (D-KIT-A01-100)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- Snugpak Camping Gear