Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 35mm, 72mm O.D.
Mfr # S6207 2RS FG1
Zoro # G8094530
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Outside Dia. 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6207 2RS FG1
- Zoro # G8094530
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 72 mm |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.012 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 25.5 kN, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- NSK NSK-6206DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DDU (6206DDU)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- NTN Deep Groove Ball Bearing, 6224L (6224L)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- SKF SKF 6004 2RSH/C3 GJN, Single Row Ball Bearings (6004 2RSH/C3 GJN)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6204 2ZR C3 L12)
- NSK NSK 6204NR, 6200 Series Single Row Deep Groove Ball Bearing (6204NR)
- Snr Ball Bearings