Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 35mm, 62mm O.D.
Mfr # S6007 2RS FG1
Zoro # G8094506
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 35 mm
- Outside Dia. 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6007 2RS FG1
- Zoro # G8094506
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 14 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.012 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 15.7 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- D&D 2800mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2800)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, SS (1L639)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- FAFNIR Wide Inner Ring And Housed Units (GRA014RRB)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSC3)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (627 ZZ)
- TRITAN Radial Ball Bearing, PS, 1.3125In Bore Dia (1658 2RS PRX)
- SKF SKF 6205-2RS1 C3 GJN, Single Row Ball Bearings (6205-2RS1 C3 GJN)
- MRC Single Row Ball Bearings (206SF)
- Snr Radial Ball Bearings