Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 30mm, 62mm O.D.
Mfr # S6206 2RS FG1
Zoro # G8094357
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Outside Dia. 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snr
- MFR # S6206 2RS FG1
- Zoro # G8094357
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.010 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 19.3 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- CHICAGO PNEUMATIC Gasoline Drive Contractor, Piston, Honda (RCP-508H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60BS17H X 1 1/2)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- SKF SKF 6304 2ZJ, Single Row Ball Bearings (6304 2ZJ)
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- ROLLWAY Self Aligning Ball Bearing 1200-1300-2200-2300 (1205)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- NSK NSK 6904, 6900 Series Ball Bearing (6904)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- Snr Radial Ball Bearings