Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 30mm, 55mm O.D.
Mfr # S6006 2RS FG1
Zoro # G8094445
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 30 mm
- Cage Material Stainless Steel
- Outside Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6006 2RS FG1
- Zoro # G8094445
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 13 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Outside Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.010 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 13.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS Housing Gasket (RS4112202)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- FAFNIR Wide Inner Ring Insert Bearings, #G1012KRRB (G1012KRRB)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- SKF SKF-627 2Z JEM, Single Row Ball Brgs, 627 2Z JEM (627 2Z JEM)
- NTN NTN 6210Z, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210Z)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- KOYO Medium Ball Bearings 31-52MM (6904 ZZ)
- PEER Radial Ball Bearing- Small Size With One Shield And One Seal (87506)
- NSK NSK 6002ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6002ZZ C3)
- Snr Ball Bearings