Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 25mm, 52mm O.D.
Mfr # S6205 2RS FG1
Zoro # G8094460
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 25 mm
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6205 2RS FG1
- Zoro # G8094460
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 52 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.010 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 13.9 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 20,305SS, PK10 (300 20 H)
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- DAYTON AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (6A122)
- POWERFLITE 5L660 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660-2)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- SKF SKF-6308 2Z, Single Row Ball Brgs, 6308 2Z (6308 2Z)
- SKF SKF-6010 2ZJEM, Single Row Ball Brgs, 6010 2ZJEM (6010 2ZJEM)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS15 (MS-15)
- SKF SKF-6207NR 3110-001091194, Single Row Ball Brgs, 6207NR 3110001091194 (6207NR 3110-001091194)
- Snr Ball Bearings