Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 20mm, 47mm O.D.
Mfr # S6204 2RS FG1
Zoro # G8094451
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 20 mm
- Outside Dia. 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6204 2RS FG1
- Zoro # G8094451
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 14 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 47 mm |
Bore Diameter | 20 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.010 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 12.7 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 208-230V (D470)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- KOYO Ball Brg 53-100Mm (62/32)
- BERLISS 40mm x 90mm x 23mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6308-2RS BERLISS)
- NSK NSK-6904ZZ, 6900 Series Ball Bearing, 6904ZZ (6904ZZ)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6314Z)
- SKF SKF 6006Z/C3, Single Row Ball Bearings (6006Z/C3)
- NSK NSK-6205ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6205ZZ (6205ZZ)
- Snr Radial Ball Bearings