Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 20mm, 42mm O.D.
Mfr # S6004 2RS FG1
Zoro # G8094521
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 20 mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Outside Dia. 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6004 2RS FG1
- Zoro # G8094521
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter | 42 mm |
Bore Diameter | 20 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.010 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 9.3 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-1/8" (AL100118)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MOR (6403-16-16)
- GATES Truflex V-Belts, 4L460 (4L460)
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- FAFNIR Wide Inner Ring And Housed Units (008-10601)
- FREUD Ball Bearing, 1-1/8" dia. (62-114)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- SKF SKF-6318, Single Row Ball Brgs, 6318 (6318)
- FAG BEARINGS FAG-6204 2ZR, Deep Groove BBear, Single Row 90Mm, 6204 2ZR (6204 2ZR)
- FAG BEARINGS 6003 2ZC3, Deep Groove BBear, Single Row 90Mm (6003 2ZC3)
- Snr Radial Ball Bearings