Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 17mm, 40mm O.D.
Mfr # S6203 2RS FG1
Zoro # G8094549
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 17 mm
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6203 2RS FG1
- Zoro # G8094549
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outer Ring Width | 12 mm |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 9.5 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-3/8" Bore (SD-1-3/85/16)
- BROAN Motor (97010736)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- MRC Single Row Ball Brgs, #306SZZ (306SZZ)
- FAG BEARINGS FAG-6205 2ZR, Deep Groove BBear, Single Row 90Mm, 6205 2ZR (6205 2ZR)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009 2NSE)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZEC3 SL)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- Snr Ball Bearings