Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 17mm, 35mm O.D.
Mfr # S6003 2RS FG1
Zoro # G9679026
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Bore Dia. 17 mm
- Seal/Shield Type Double Sealed
- Outside Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6003 2RS FG1
- Zoro # G9679026
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outer Ring Width | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 17 mm |
Outside Diameter | 35 mm |
Fillet Radius | 0.3 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 5.9 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5P)
- PARKER Carbon Bag, Replacement (ESMK1/2)
- TRITAN Nickel Plated Chain, Series 60,100 ft. (60-1NP X 100FT)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 30 # of Teeth (50BS30H X 1 1/8)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- SKF SKF-6020, Single Row Ball Brgs, 6020 (6020)
- NTN NTN 6003ZZ V13, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ V13)
- KBC Ball Bearing, 60mm x 130mm x 31mm, single row deep groove ball bearing, two contact seals, C3 Fit (6312-2RS KBC)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R82RS (R-8-2RS)
- TORRINGTON BEARING Radial Ball Bearing, Dyn Load 1070 lb. (39K)
- Snr Radial Ball Bearings