Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 15mm, 35mm O.D.
Mfr # S6202 2RS FG1
Zoro # G8094409
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 15 mm
- Outside Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6202 2RS FG1
- Zoro # G8094409
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Bore Diameter | 15 mm |
Outer Ring Width | 11 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 7.6 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solenoid and Valve Kit (VK5702)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- TRITAN Deep Groove Ball Bearing, Inch, 0.875-in. Bore Dia., 1.875-in. Outside Dia., 0.375-in. Width (R14)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6208ZZ C4 (6208-ZZ C/4)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6201ZZE)
- BCA Round Bore Ball Bearing -1.938 In Id X 4.9213 In Od X 1.5626 In W; Double Sealed (DS214TTR3)
- PEER Pillow Block Unit Cast Iron Standard Shaft Height w/Wide Inner Ring Eccentric Locking Collar Insert (HCP207-20)
- SKF Single Row Ball Bearings (6006 2RS1)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 9mm Bore Dia., 26mm Outside Dia., 0.315-in. Width (88039)
- Snr Ball Bearings