Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 15mm, 32mm O.D.
Mfr # S6002 2RS FG1
Zoro # G8094390
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Bore Dia. 15 mm
- Seal/Shield Type Double Sealed
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6002 2RS FG1
- Zoro # G8094390
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outside Diameter | 32 mm |
Fillet Radius | 0.3 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 15 mm |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 5.5 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR 90 (6801-06-10)
- GATES MegaCrimp Couplings (8G-8FJX45S)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLK-RL)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6209 2NSE C3)
- NTN NTN 6201 2RS, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS (6201 2RS)
- SKF SKF 6206 2ZC3 HT51, Single Row Ball Bearings (6206 2ZC3 HT51)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6203ZC3)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77203)
- SKF SKF 6004 2RS, Single Row Ball Bearings (6004 2RS)
- Snr Radial Ball Bearings