Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 12mm, 32mm O.D.
Mfr # S6201 2RS FG1
Zoro # G8094436
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Outside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6201 2RS FG1
- Zoro # G8094436
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Outside Diameter | 32 mm |
Outer Ring Width | 10 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 6.1 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Portable Gas Air Compressor, 9 gal., 9.0HP (8422HBK119-0001)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- NSK NSK-6307ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6307ZZ (6307ZZ)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (629 2RS C3)
- PEER Radial Ball Bearing- Extra Small Size Open (R6)
- SKF SKF-6207 2ZNR 3110-00-144-8651, Single Row Ball Brgs, 6207 2ZNR 3110001448651 (6207 2ZNR 3110-00-144-8651)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- Snr Radial Ball Bearings