Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 12mm, 28mm O.D.
Mfr # S6001 2RS FG1
Zoro # G8094427
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Outside Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6001 2RS FG1
- Zoro # G8094427
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter | 28 mm |
Outer Ring Width | 8 mm |
Bore Diameter | 12 mm |
Fillet Radius | 0.3 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 5.1 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (3K348)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (4HTBF4)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- SKF SKF-6314, Single Row Ball Brgs, 6314 (6314)
- SKF SKF 6310 2RS VB, Single Row Ball Bearings (6310 2RS VB)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- SKF SKF 6201 2RSH, Single Row Ball Bearings (6201 2RSH)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212ZZ (6212 ZZ/C3 PRX)
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- Snr Ball Bearings