Shop All Radial Ball Bearings
Snr
Ball Bearing, Bore Dia. 10mm, 26mm O.D.
Mfr # S6000 2RS FG1
Zoro # G8094479
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 10 mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Outside Dia. 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snr
- MFR # S6000 2RS FG1
- Zoro # G8094479
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-0.009mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 26 mm |
Fillet Radius | 0.3 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 10 mm |
Outer Ring Width | 8 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 440C, Cage Type Pressed, Dynamic Radial Load Capacity 4.55 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material H1 Food Grade Solid Lubricants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 ZZ PRX)
- LEESON 50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440v, 56 (114888.00)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- NSK NSK-6201 13MZDUCE SRISY, 6200 Series Single Row Deep Groove Ball Bearing, 6201 13MZDUCE SRISY (6201 13MZDUCE SRISY)
- NSK NSK-6207ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6207ZZ (6207ZZ)
- SKF Double Row Ball Bearings (5209H)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSE COEM)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 12mm Bore, 28mm OD (6001-2RS)
- Snr Radial Ball Bearings