Shop All Plowing Equipment & Parts
Snowplow Aftermarket Manufacturing
Shoe Assembly, 6 In, For Western 49071
Mfr # 1303220
Zoro # G1459491
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty, 6 in
- For Use With Western 49071
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowplow Aftermarket Manufacturing
- MFR # 1303220
- Zoro # G1459491
- Country of Origin United States
- Category Plowing Equipment & Parts
Details
Item | Shoe Assembly |
Type | Heavy Duty, 6 in |
For Use With | Western 49071 |
Description
Shoe Assembly,6 In,For Western 49071
- •References to manufacturers or brands are for descriptive purposes only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO SRM Echomatic Trimmer Head (21560070)
- YARD TUFF Electric Trailer Dolly (TMD-35ETD8)
- UWS BLACK/SINGLE LID COLORADO/S10/RANGER/TNDR SPORT (TBS-60-BLK)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 35165 (35165)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, 8 In, For Meyer 09126 (1303005)
- SNOWPLOW AFTERMARKET MANUFACTURING RELAY-CABLE HYD SYSTEM, RPLCS WESTERN# (1306310)
- SNOWPLOW AFTERMARKET MANUFACTURING Linch Pin, 1/4 In., PK2 (1303033)
- SNOWPLOW AFTERMARKET MANUFACTURING CYLINDER, 10.0 inSTRK, 17.25 in CTOC (1304305)
- SNOWPLOW AFTERMARKET MANUFACTURING HINGE PINS W/CLIPS -PAIR- (1302045)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 3770 (1302305)
- ECCO Snow Plow Lights, 2400 lm/1600 lm, LED (EW4009)
- Snowplow Aftermarket Manufacturing Plowing Equipment & Parts