Shop All Plowing Equipment & Parts
Snowplow Aftermarket Manufacturing
Shoe Assembly, 6 In, For Western 49067
Mfr # 1303200C
Zoro # G2440593
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Western 49067
- Type Standard, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowplow Aftermarket Manufacturing
- MFR # 1303200C
- Zoro # G2440593
- Country of Origin United States
- Category Plowing Equipment & Parts
Details
For Use With | Western 49067 |
Type | Standard, 6 in |
Item | Shoe Assembly |
Description
Shoe Assembly,6 In,For Western 49067
- •References to manufacturers or brands are for descriptive purposes only.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Mushroom Anchor Vinyl Coated / 20 lbs. (41270)
- DONALDSON Lube Filter, Spin-On Full Flow Donaldson Blue, DBL7900 (DBL7900)
- CENTRIC PARTS Standard Brake Drum, 123.44039 (123.44039)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SNOWPLOW AFTERMARKET MANUFACTURING Linch Pin, 1/4 In., PK2 (1303033)
- SNOWPLOW AFTERMARKET MANUFACTURING CYLINDER, 10.0 inSTRK, 17.25 in CTOC (1304305)
- SNOWPLOW AFTERMARKET MANUFACTURING RELAY-CABLE HYD SYSTEM, RPLCS WESTERN# (1306310)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, 8 In, For Meyer 09126 (1303005)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 305 (1302310)
- SNOWPLOW AFTERMARKET MANUFACTURING HINGE PINS W/CLIPS -PAIR- (1302045)
- STENS Scraper Bar For Honda Hs 520 76322-V10-020 (780-404)
- Snowplow Aftermarket Manufacturing Plowing Equipment & Parts