Shop All Plowing Equipment & Parts
Snowplow Aftermarket Manufacturing
CYLINDER, HYDRAULIC, 2-1/2inX10in
Mfr # 1304515
Zoro # G1773335
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2-1/2 in x 10 in
- Includes 1 in pin eye, 18 in Dim Closed, 28 in Dim Open, 3/8 in NPT, 90 degree port location, STD OEM
- For Use With Good Roads 62100383, Henke 7080101, Valk CS2510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowplow Aftermarket Manufacturing
- MFR # 1304515
- Zoro # G1773335
- Country of Origin China
- Category Plowing Equipment & Parts
Details
Type | 2-1/2 in x 10 in |
Item | 2 1/2" x 10, Lift, Single, Black |
Includes | 1 in pin eye, 18 in Dim Closed, 28 in Dim Open, 3/8 in NPT, 90 degree port location, STD OEM |
For Use With | Good Roads 62100383, Henke 7080101, Valk CS2510 |
Description
CYLINDER,HYDRAULIC,2-1/2inX10in
- •Single- and double-acting hydraulic cylinders to fit standard snow plows.
- •Similar to Henderson OEM 81864.
- •References to manufacturers or brands are for descriptive purposes only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE STOPPER F/ 3/8 ID HOSE-REPAIR ITEM (LMRP005026)
- TRIMAX TRIMAX RAZOR RP KEYED ALIKE LOCK SET (TRZ52)
- WAI GLOBAL WIPER MOTOR, WPM1006 (WPM1006)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- SNOWPLOW AFTERMARKET MANUFACTURING RELAY-CABLE HYD SYSTEM, RPLCS WESTERN# (1306310)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 3770 (1302305)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 305 (1302310)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 26 In, Yellow (1308005)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, Anti-Wear, 6 In, For A5516 (1303300)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, 8 In, For Meyer 09126 (1303005)
- AFTERMARKET Snow Plow Hydraulic Ram (STW60-0005)
- Snowplow Aftermarket Manufacturing Plowing Equipment & Parts