Shop All Trailer Wiring
Snowplow Aftermarket Manufacturing
CPLR HYDC 1/4 IN
Mfr # 1304025
Zoro # G1382071
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diamond 875200100, Meyer 21855/15072, Western 25232
- Material Steel
- With Attached Flag No
- Plow Compatibility Diamond, Fischer, Meyer, and Western Plows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowplow Aftermarket Manufacturing
- MFR # 1304025
- Zoro # G1382071
- Country of Origin United States
- Category Trailer Wiring
Details
Item | Hydraulic Quick Coupler |
For Use With | Diamond 875200100, Meyer 21855/15072, Western 25232 |
Material | Steel |
With Attached Flag | No |
Plow Compatibility | Diamond, Fischer, Meyer, and Western Plows |
Description
CPLR HYDC 1/4 IN
- •References to manufacturers or brands are for descriptive purposes only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Tray-Battery 27Series Narrow, #NBH-27P-20B (NBH-27P-20B)
- WALKER EXHAUST Exhaust Muffler Assembly, 53162 (53162)
- DAYCO 99-03 Ford 5.4/6.8L Heater Hose, 88417 (88417)
- SWIVL-EZE 278AOP1215-1 12-15 in. Air Pedestal - Gray (3005.3958)
- SNOWPLOW AFTERMARKET MANUFACTURING 3/4 In 28 In HD Blade Gd Kt w/ Bolt-On (1308107)
- SNOWPLOW AFTERMARKET MANUFACTURING HIPRES HOSE-1/4IN X 38IN (1304225)
- BUYERS PRODUCTS 8 Inch Diameter PVC Conduit Carrier Kit (CC800)
- DRYCONN Dryconn Waterproof Connector, Black, PK50 (61350)
- OVERTIME UE110015 4 Way Flat Trailer End Connector Harness (OV135609)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- SEACHOICE Flat 4 Pole Trailer "Y" Harness With Marine-Grade Tinned Wire (13961)
- Snowplow Aftermarket Manufacturing Trailer Wiring