Shop All Engine Components
Snowplow Aftermarket Manufacturing
Blade Guide Kit, 24 In, Orange, For 62595
Mfr # 1308205
Zoro # G1373005
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diamond, Fisher, Meyer, Western 62595
- Type 24 in, Bolt-on
- Includes Reflective Decal
- Color Fluorescent Orange
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowplow Aftermarket Manufacturing
- MFR # 1308205
- Zoro # G1373005
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 24 in |
Details
For Use With | Diamond, Fisher, Meyer, Western 62595 |
Item | Blade Guide Kit |
Type | 24 in, Bolt-on |
Includes | Reflective Decal |
Color | Fluorescent Orange |
Material | Nylon |
With Attached Flag | No |
Plow Compatibility | Universal |
Description
Blade Guide Kit,24 In,Orange,PR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Pedal Press (V386)
- LUMAPRO Miniature Lamp, 623, 10W, G6, 28V, PK10 (623-10PK)
- AUTO VENTSHADE 08-12 LIBERTY BUGFLECTOR II-SMOKE (24001)
- MELLING IS-68 Engine Oil Pump Shaft (IS-68)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 25 In, Red, w/Flag (1308210)
- ACDELCO Grommet, Wswa Solv Cntnr, 22039457 (22039457)
- A & I PRODUCTS Fan, 6 Blade 12" x11" x1.5" (A-SBA145306130)
- DORMAN Engine Intake Manifold Heater Relay, 904-356 (904-356)
- FEL-PRO Engine Cylinder Head Bolt Set, ES 72173 (ES 72173)
- S.U.R. & R. AUTO PARTS #8 A/C HOSE 25' (SRRAC8H25)
- CFR PERFORMANCE CFR Performance HZ-3024-PBK Black Steel Tall Engine Dress Up Kit; Smooth for 1958-86 Chevy Small Block 283-305-327-350 (HZ-3024-PBK)
- Snowplow Aftermarket Manufacturing Engine Components