Shop All Vehicle Salt & Sand Spreaders
Snowex
Vehicle Wiring Harness for Spreaders
Mfr # D6068
Zoro # G0329375
original price:
$194.99
31% off
new price: $132.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16 in
- Includes Automotive Harness x 18'
- For Use With MFR. NO. SR-110, SR-210
- Width 16 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # D6068
- Zoro # G0329375
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Depth | 16 in |
Width | 16 in |
Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Automotive Harness x 18' |
For Use With | MFR. NO. SR-110, SR-210 |
Item | Harness |
Accessory Type | Harness |
Description
Harness, MFR. NO. SR-110, SR-210 For Use With, Automotive Harness x 18' Includes, Height 2 in, Width 16 in, Depth 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM Heavy-Duty Valve Spring Compressor (PFM66832)
- UNIDEN 40 Channel Compact CB Radio (PRO-510XL)
- DAYCO Serpentine Belt, Industry Number 10PK2170 (5100855)
- PROFORM Proform 66490 Universal Oil Filter Cutter (P75-66490)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SALTDOGG 0.75 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0750)
- Snowex Vehicle Salt & Sand Spreaders