Shop All Vehicle Salt & Sand Spreaders
Snowex
Utility Mount for Tailgate Spreader
Mfr # UTM-175-1
Zoro # G3389845
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2 1/2 in
- Width 16 in
- For Use With MFR. NO. US-100, SP-575, US-200
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # UTM-175-1
- Zoro # G3389845
- UPC # 813818010044
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Height | 2 1/2 in |
Width | 16 in |
Depth | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | MFR. NO. US-100, SP-575, US-200 |
Item | Utility Mount |
Includes | MOUNTING HARDWARE |
Accessory Type | Utility Mount |
Description
Utility Mount, MFR. NO. US-100, SP-575, US-200 For Use With, Mounting Hardware Includes, Height 2 1/2 in, Width 16 in, Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO RHINO SPORT BAR 2.0 (FULL SIZE) (911000T)
- JOTTO DESK 09-C DODGE RAM JOTTO DESK (425-5575/5215)
- FIAMM Horn, Air, 6" L (62420)
- GROTE Terminal 56 Series, 16-14 Ga, PK10 (84-2013)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SALTDOGG 2.5 Cubic Yard Gas Stainless Steel Hopper Spreader (1400300SS)
- Snowex Vehicle Salt & Sand Spreaders