Shop All Vehicle Salt & Sand Spreaders
Snowex
Truck Mount Kit for use with HELIXX Stainless Steel Hoppers
Mfr # 92532
Zoro # G900948256
original price:
$80.96
15% off
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HELIXX Stainless Steel Hopper Spreaders
- Includes Truck Mount Kit
- Frame Material Steel
- Cover Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 92532
- Zoro # G900948256
- UPC # 856138008957
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Truck Mount Kit |
For Use With | HELIXX Stainless Steel Hopper Spreaders |
Includes | Truck Mount Kit |
Frame Material | Steel |
Cover Material | Stainless Steel |
Accessory Type | Truck Mount Kit |
Description
Truck Mount Kit, For Use With HELIXX Stainless Steel Hopper Spreaders, Cover Material Stainless Steel, Frame Material Steel, Includes (4) Stainless Steel Chains
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY99)
- LUMILEDS Ultinon LED Canbus (21W)
- AUTO VENTSHADE 19-C SIERRA 1500 HS BUGFLECTOR II (25959)
- EDELMANN Steering Gear Pitman Shaft Seal Kit, 8763 (8763)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- CHAPIN ATV Spreader, 25 gal. (97561)
- Snowex Vehicle Salt & Sand Spreaders