Shop All Vehicle Salt & Sand Spreaders
Snowex
Three Point Mount for Tailgate Spreader
Mfr # TPM-275
Zoro # G3775803
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Tailgate Spreaders
- Product Type Hitch Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # TPM-275
- Zoro # G3775803
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Tailgate Spreaders |
Item | Three Point Mount |
Product Type | Hitch Mount |
Description
Hitch Mount, For Use With Tailgate Spreaders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1002VP Bladex Waste Valve with Plastic Handle - 2" (T1002VP)
- T SERIES Door Jamb Switch, DS240T (DS240T)
- DB ELECTRICAL Alternator For Ford F650 F750 Super Duty Truck 2000-2003 1-1997-11Fd; Afd0047 (400-14032)
- VELVAC Fuel Tank Safety Vent Valve 1/2"-14,060061 (060061)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SALTDOGG TGS03 8 Cubic Foot Tailgate Spreader (TGS03)
- Snowex Vehicle Salt & Sand Spreaders