Shop All Vehicle Salt & Sand Spreaders
Snowex
Tailgate Spreader, 60 cu. ft. Cap.
Mfr # 11790
Zoro # G2582646
product price: $10,695.99
/ea
Item requires special delivery charges. A $3,155.00 per item surcharge will be applied.
$10,695.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Bed
- Spread Width 8 to 40 ft
- Auger Type 6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 11790
- Zoro # G2582646
- UPC # 856138008834
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 8 to 40 ft |
Width | 49 in |
Spinner Size | 12 in |
Height | 59 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Bed |
Auger Type | 6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting |
Frame | Stainless Steel |
Hopper Material | LLDPE |
Spinner Type | Polyurethane |
Includes Mounting Hardware | Yes |
Item | Tailgate Spreader |
Capacity | 4,680 lb |
For Use With | Truck |
Description
Tailgate Spreader, For Use With Truck, 4,680 lb Capacity, Spread Width 8 to 40 ft, Mount Type Bed, Hopper Material LLDPE, Stainless Steel Frame, Height 59 in, Width 49 in, Auger Type 6.25 In. Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting, Spinner Size 12 in, Spinner Type Polyurethane, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hose Clamp Vise, 3-5/8" Long (44480)
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 36", PK2, 2 PK (BSGD2436)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- ECCO LED Bar, Safety Director / Flood, 50" (EW3420)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX Gate Assembly Kit, with Control Cable (GAK-020-1)
- SNOWEX Variable Speed Controller (VAR-020)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- CRAFTSMAN 85lb Tow Spreader (CMXGZBF7124322)
- Snowex Vehicle Salt & Sand Spreaders