Shop All Vehicle Salt & Sand Spreaders
Snowex
Tailgate Spreader, 18 cu. ft. Cap.
Mfr # 12140-1
Zoro # G2582199
product price: $7,647.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Not eligible for select promotions
$7,647.99
Free 30-Day Returns
Key Features
- Spread Width 30 ft
- Capacity 1,500 lb
- Spinner Type Polyurethane
- Hopper Material Stainless Steel
- Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 12140-1
- Zoro # G2582199
- UPC # 856138008797
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | 30 ft |
Height | 45 in |
Spinner Size | 12 in |
Width | 42.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 1,500 lb |
Spinner Type | Polyurethane |
Hopper Material | Stainless Steel |
Auger Type | 6.25" Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting |
Mount Type | Bed |
Frame | Stainless Steel |
For Use With | Truck |
Item | Tailgate Spreader |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader, For Use With Truck, 1,500 lb Capacity, Spread Width 30 ft, Mount Type Bed, Hopper Material Stainless Steel, Stainless Steel Frame, Height 45 in, Width 42.75 in, Auger Type 6.25 In. Heavy-Duty Shaftless Auger With Variable Pitch Steel Flighting, Spinner Size 12 in, Spinner Type Polyurethane, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- ECCO Beacon, Red, 4" H (6465R)
- UNITY 11900 Front Complete Strut Assembly (11900)
- MAIN FILTER DONALDSON/FBO/DCI P560971 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SALTDOGG Lid for Spreader, Poly (3034577)
- Snowex Vehicle Salt & Sand Spreaders