Shop All Vehicle Salt & Sand Spreaders
Snowex
Strobe Light Kit
Mfr # 83745-1
Zoro # G2582451
original price:
$269.95
15% off
Free Shipping & Returns
Not eligible for select promotions
$226.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11780, 11790, 11800, 11810, Mfr. No. Sd-600-1, Vx-1500, Vx-2200, Vx-2200Ho, Vx-3200, Vx-3210, Vx-4200, Vx-4210, Vx-6010
- Accessory Type Strobe Light Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 83745-1
- Zoro # G2582451
- UPC # 856138008926
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Strobe Light Kit |
For Use With | 11780, 11790, 11800, 11810, Mfr. No. Sd-600-1, Vx-1500, Vx-2200, Vx-2200Ho, Vx-3200, Vx-3210, Vx-4200, Vx-4210, Vx-6010 |
Accessory Type | Strobe Light Kit |
Description
Strobe Light Kit, 11780, 11790, 11800, 11810, Mfr. No. Sd-600-1, Vx-1500, Vx-2200, Vx-2200Ho, Vx-3200, Vx-3210, Vx-4200, Vx-4210, Vx-6010 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Hose Deck Fill - 2" Hose - Diesel (6395C)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- GATES OE Type Radiator Cap, 31412 (31412)
- JOHNSON PUMP 09-810B-1 F4 Impeller (MC97) (09-810B-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SNOWEX Vehicle Wiring Harness for Spreaders (D6068)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- Snowex Vehicle Salt & Sand Spreaders