Shop All Vehicle Salt & Sand Spreaders
Snowex
Spreader Vibrator Kit
Mfr # 85459
Zoro # G2581998
product price: $537.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Harness Assy - Vibrator Extension, (1) Relay/Fuse Harness Assembly, (1) Vibrator, (10) Cable Tie - Long, (4) 3/8 Flat Washer SS, (4) 3/8-16 Hex Locknut GB SS, (4) 3/8-16 x 1-1/2 Hex Cap Screw SS, (4) Fir Tree Mount w/Cable Tie
- For Use With MFR. NO. 12145, 12140, 11900, 11780, 11910, 11790
- Accessory Type Spreader Vibrator Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 85459
- Zoro # G2581998
- UPC # 860303001711
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Harness Assy - Vibrator Extension, (1) Relay/Fuse Harness Assembly, (1) Vibrator, (10) Cable Tie - Long, (4) 3/8 Flat Washer SS, (4) 3/8-16 Hex Locknut GB SS, (4) 3/8-16 x 1-1/2 Hex Cap Screw SS, (4) Fir Tree Mount w/Cable Tie |
For Use With | MFR. NO. 12145, 12140, 11900, 11780, 11910, 11790 |
Item | Spreader Vibrator Kit |
Accessory Type | Spreader Vibrator Kit |
Description
Spreader Vibrator Kit, MFR. NO. 12145, 12140, 11900, 11780, 11910, 11790 For Use With, (1) Harness Assy - Vibrator Extension, (1) Relay/Fuse Harness Assembly, (1) Vibrator, (10) Cable Tie - Long, (4) 3/8 Flat Washer SS, (4) 3/8-16 Hex Locknut GB SS, (4) 3/8-16 x 1-1/2 Hex Cap Screw SS, (4) Fir Tree Mount w/Cable Tie Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Carburetor Cleaner, 96.00 oz. (CC3K)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- MR. GASKET RUBBER SNUBBER (1608)
- PRIME-LINE WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack (W114005)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- CHAPIN ATV Spreader, 15 gal. (97361)
- Snowex Vehicle Salt & Sand Spreaders