Shop All Vehicle Salt & Sand Spreaders
Snowex
Spreader Extension
Mfr # 85699
Zoro # G700948272
original price:
$369.19
5% off
Free Shipping & Returns
$348.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HELIXX Stainless Steel Hopper Spreaders
- Includes (2) Stainless Steel Extensions
- Frame Material Steel
- Cover Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 85699
- Zoro # G700948272
- UPC # 856138008995
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Spreader Extension |
For Use With | HELIXX Stainless Steel Hopper Spreaders |
Includes | (2) Stainless Steel Extensions |
Frame Material | Steel |
Cover Material | Stainless Steel |
Accessory Type | Spreader Extension |
Description
Spreader Extension, For Use With HELIXX Stainless Steel Hopper Spreaders, Cover Material Stainless Steel, Frame Material Steel, Includes (2) Stainless Steel Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Fast Eye Snap, #2, 1/2" (36471)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 80 A (CB185-80)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX 5.75 cu. ft. capacity Tailgate Spreader (SP-575X-1)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- Snowex Vehicle Salt & Sand Spreaders