Shop All Vehicle Salt & Sand Spreaders
Snowex
Spreader
Mfr # 87635
Zoro # G701050233
product price: $4,032.90
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,032.90
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 6 cu ft
- Spread Width Up to 36 in
- For Use With Utility Tractor Vehicles
- Includes Bag Splitter, Fitted Polyethylene Lid, Stainless Steel Top Scree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 87635
- Zoro # G701050233
- UPC # 856138008032
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 36 in |
Spinner Size | 12 in |
Height | 28 in |
Depth | 20 in |
Width | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tailgate Spreader |
Capacity | 6 cu ft |
For Use With | Utility Tractor Vehicles |
Includes | Bag Splitter, Fitted Polyethylene Lid, Stainless Steel Top Scree |
Frame | Stainless Steel |
Includes Mounting Hardware | Yes |
Auger Type | Horizontal Feed |
Hopper Material | Stainless Steel |
Mount Type | 2 in Receiver, 3 Point Hitch, Bed |
Spinner Type | Polyurethane |
Description
Tailgate Spreader, For Use With Utility Tractor Vehicles, 6 cu ft Capacity, Spread Width Up to 36 in, Mount Type 2 in Receiver, 3 Point Hitch, Bed, Hopper Material Stainless Steel, Stainless Steel Frame, Height 28 in, Width 42 in, Depth 20 in, Auger Type Horizontal Feed, Spinner Size 12 in, Spinner Type Polyurethane, Includes Bag Splitter, Fitted Polyethylene Lid, Stainless Steel Top Scree, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Bottle Jack, Steel, 4 Ton Capacity (61041)
- RED HORSE PERFORMANCE -06 (3/8") NPT MALE PIPE UNION - CLEAR (911-06-5)
- NGK NGK N12-5866 Spark Plugs for BR5ES; 4 Per Box (N12-5866)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX Vehicle Wiring Harness for Spreaders (D6068)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SALTDOGG Tailgate Spreader, 67.5 cu. ft. Cap. (PRO2500CH)
- Snowex Vehicle Salt & Sand Spreaders