Shop All Vehicle Salt & Sand Spreaders
Snowex
Spreader
Mfr # 87535
Zoro # G401050304
original price:
$4,010.62
7% off
new price: $3,699.90
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$3,699.90
Free 30-Day Returns
Key Features
- Capacity 2.5 cu ft
- Spread Width Up to 36 in
- For Use With Utility Tractor Vehicles
- Includes Bag Splitter, Fitted Polyethylene Lid, Stainless Steel Top Scree
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 87535
- Zoro # G401050304
- UPC # 856138008292
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 36 in |
Height | 17 1/2 in |
Width | 42 in |
Spinner Size | 12 in |
Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tailgate Spreader |
Capacity | 2.5 cu ft |
For Use With | Utility Tractor Vehicles |
Includes | Bag Splitter, Fitted Polyethylene Lid, Stainless Steel Top Scree |
Frame | Stainless Steel |
Auger Type | Horizontal Feed |
Mount Type | 2 in Receiver, 3 Point Hitch, Bed |
Spinner Type | Polyurethane |
Includes Mounting Hardware | Yes |
Hopper Material | Stainless Steel |
Description
Tailgate Spreader, For Use With Utility Tractor Vehicles, 2.5 cu ft Capacity, Spread Width Up to 36 in, Mount Type 2 in Receiver, 3 Point Hitch, Bed, Hopper Material Stainless Steel, Stainless Steel Frame, Height 17 1/2 in, Width 42 in, Depth 17 in, Auger Type Horizontal Feed, Spinner Size 12 in, Spinner Type Polyurethane, Includes Bag Splitter, Fitted Polyethylene Lid, Stainless Steel Top Scree, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Harmonic Balancer Installer Kit (53790)
- TIMKEN Wheel Bearing - Rear, LM48548 (LM48548)
- QUICKCABLE Stud S/T Lug, 1/0, 1/2", PK5 (4910-005H)
- RONSTAN Series 40 Ap Block Single (RF41100)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 3-Point Mount for Trailer Spreader (TPM-175-1)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- CHAPIN ATV Spreader, 25 gal. (97561)
- Snowex Vehicle Salt & Sand Spreaders