Shop All Vehicle Salt & Sand Spreaders
Snowex
Spill Guard Kit
Mfr # 85697
Zoro # G600948310
product price: $496.80
/ea
Free Shipping & Returns
$496.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With HELIXX Stainless Steel Hopper Spreaders
- Includes (2) Folding Stainless Steel Plates
- Cover Material Stainless Steel
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # 85697
- Zoro # G600948310
- UPC # 856138008889
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
Item | Spill Guard Kit |
For Use With | HELIXX Stainless Steel Hopper Spreaders |
Includes | (2) Folding Stainless Steel Plates |
Cover Material | Stainless Steel |
Frame Material | Steel |
Accessory Type | Spill Guard Kit |
Description
Spill Guard Kit, For Use With HELIXX Stainless Steel Hopper Spreaders, Cover Material Stainless Steel, Frame Material Steel, Includes (2) Folding Stainless Steel Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Chrome Caps, Chrome Finish, 4 Pc. (2048-A)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Bubble), 5/card (BLF-39C-5)
- KALIBUR 250 Amp Anl Fuse - Car Accessories (KANL250AMP)
- SPRINGFIELD *F* Post Bushing, #2100013 (2100013)
- SNOWEX Adjustable Deflector for Tailgate Spreader (ADF-020)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader (SP-325)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- Snowex Vehicle Salt & Sand Spreaders