Shop All Ice Melt
Snowex
Salt Deflector, Plastic Cover, Steel Frame
Mfr # PDK-020
Zoro # G5566270
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. SP-65
- Cover Material Plastic
- Frame Material Steel
- Accessory Type Salt Deflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Salt Deflector |
For Use With | Mfr. No. SP-65 |
Cover Material | Plastic |
Frame Material | Steel |
Accessory Type | Salt Deflector |
Description
Salt Deflector, For Use With Mfr. No. SP-65, Cover Material Plastic, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- BRIGGS & STRATTON Tygon Fuel Line (3/32" ID, 50') (695540)
- MTD Sprocket/Gear Asm (717-04749)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- SNOWEX 18 cu ft Resin Salt Box, Yellow (74051)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV7)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV6)
- READY GO ICE MELT Chloride Free Ice Melter w/Traction Mine (31540)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- CHAPIN Chapin 3 Liter Hand Crank Rock Salt & Ice Melt Spreader - With Gate Control (8705A)
- ECOTRACTION PRO All-Natural Winter Traction, 2000 lb. (ET909X-T)
- Snowex Ice Melt