Shop All Ice Melt
Snowex
Salt Box, Yellow, Solid, HDPE
Mfr # 2FGV6
Zoro # G2118747
product price: $374.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Length 48 in
- Outside Width 33 1/4 in
- Outside Height 20 3/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Length | 48 in |
Outside Width | 33 1/4 in |
Outside Height | 20 3/4 in |
Overall Height | 20 3/4 in |
Overall Width | 33 1/4 in |
Inside Width | 32 in |
Inside Height | 20 in |
Inside Length | 46 3/4 in |
Overall Length | 48 in |
Bottom Inside Length | 46 3/4 in |
Overall LxWxH | 48 in x 33 1/4 in x 20 3/4 in |
Bottom Inside Width | 32 in |
Description
Salt Box, Color Yellow, Container Wall Type Solid, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -30 Degrees F, Overall Height 20 3/4 in, Overall Length 48 in, Overall Width 33 1/4 in, Stackable Yes, Stacking Capacity 160 lb, Volume Capacity 6 cu ft, Weight Capacity 450 lb, Includes Lid Yes, Bottom Inside Length 46 3/4 in, Bottom Inside Width 32 in, Inside Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 643922 Regal Head Cover Drive Front - Black (643922)
- CELEBRATIONS LED White 60 in. Stick Tree Yard Decor (YF102102)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350103)
- KOHLER Air Cleaner Base Assy (17 094 33-S)
- SNOWEX 18 cu ft Resin Salt Box, Yellow (74051)
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame (PDK-020)
- SNOWEX Salt Box, Yellow, Solid, HDPE (2FGV7)
- POLAR TECH Commercial 100lb ice melt spreader. Stainless steel chassis. (90399)
- MELT-OFF Ice Melt 50 lb. Bag, Full TL (VX050BG-CP-FT)
- SNOW JOE Pet Friendly Premium Ice Melt | 30-LBS | Safe for Paws | W/ Scoop (MELT30PET-BOX)
- SUPER SEAL Pail Ice and Snow Melt, 30 lb. (53270)
- Snowex Ice Melt