Shop All Vehicle Salt & Sand Spreaders
Snowex
Ratchet Strap Kit
Mfr # 68790
Zoro # G2582670
original price:
$237.99
31% off
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With MFR. NO. 12145, 12140, 11900, 11780, 11910, 11790
- Accessory Type Ratchet Strap Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snowex
- MFR # 68790
- Zoro # G2582670
- UPC # 856138008933
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Details
Promotion Restriction | Not eligible for promotion |
For Use With | MFR. NO. 12145, 12140, 11900, 11780, 11910, 11790 |
Item | Ratchet Strap Kit |
Accessory Type | Ratchet Strap Kit |
Description
Ratchet Strap Kit, MFR. NO. 12145, 12140, 11900, 11780, 11910, 11790 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS 2000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN2000W)
- ANCOR Stainless Steel Cushion Clamp - 2" - 10-Pack (404202)
- MEGUIARS WAX Use On Vinyl Rubber Plastic Natural Shine Unscented 152 Ounce Spray Bottle Single (G16216)
- MTP Tire Spreader, M50 Lever (EZM-50)
- SNOWEX 100 gal. capacity Sidewalk Sprayer (VSS-1000-1)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX Vehicle Wiring Harness for Spreaders (D6068)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- BUYERS PRODUCTS Replacement Standard Length Chute Assembly for SaltDogg® SHPE Series Spreaders (3025070)
- Snowex Vehicle Salt & Sand Spreaders