Shop All Vehicle Salt & Sand Spreaders
Snowex
Pre-Wet Spray System, with Spray Tank
Mfr # PWS-100
Zoro # G4823729
product price: $1,104.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 34 in
- Width 11 in
- Height 17 in
- Includes 30 gal. Spray Tank, Sprayer with Hose
- For Use With MFR. NO. SP-1875-1, SP-2000, SP-3000, SP-6000, SP-7550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snowex
- MFR # PWS-100
- Zoro # G4823729
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Depth | 34 in |
Width | 11 in |
Height | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 30 gal. Spray Tank, Sprayer with Hose |
For Use With | MFR. NO. SP-1875-1, SP-2000, SP-3000, SP-6000, SP-7550 |
Item | Pre-Wet Spray System |
Accessory Type | Pre-Wet Spray System |
Description
Pre-Wet Spray System, 30 gal. Spray Tank, Sprayer with Hose Includes, Height 17 in, Width 11 in, Depth 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Automatic Battery Charger, 25 Output Amps (IBC2524)
- PLOMBCO 100 oz P style Value Line clipon weight (PLO69053)
- KOHLER Seal, Oil (25 032 06-S)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- SNOWEX Spreader Vibrator Kit, with Cable (95059)
- SNOWEX Salt Spreader Cover (WSC-020)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 1 cu. yd. capacity Truck Bed Spreader (32600)
- SNOWEX Variable Speed Controller (VAR-020)
- SNOWEX 5.25 cu. ft. capacity Tailgate Spreader (SP-1575-1)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- Snowex Vehicle Salt & Sand Spreaders